0 items

Tyco TY4231 3/4 in. Quick Response Pendant Sprinkler in White

T573914

Maximum Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

SPECIFICATIONS

Collection
TY4231
Color Finish
White
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-1/4 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
155

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday