0 items

Tyco TY5332 3/4 in. Standard Response Horizontal Sidewall in White

T510724

Maximum Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decorative glass bulb sprinkler designed for use in ordinary hazard occupancies

SPECIFICATIONS

Collection
TY5332
Color Finish
White
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-3/8 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
155

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday