0 items

Tyco TY5111 3/4 x 2-13/16 in. Standard Response Pendent in Brass

T501101

Maximum Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fusible solder automatic sprinkler
  • Produces a hemispherical water distribution pattern below the deflector

SPECIFICATIONS

Collection
TY5111
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-13/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
165

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday