3 in. Grooved DPV-1 Dry Pipe Valve

You last purchased this on
 
Tyco

3 in. Grooved DPV-1 Dry Pipe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

3 in. Grooved DPV-1 Dry Pipe Valve

  • Fast #
  • Part #T523101930
  • Item #3347785
  • Manufacturer Part #523101930
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in unheated warehouses, parking garages, store windows, attic spaces, loading docks and other areas exposed to freezing temperatures where water filled pipe cannot be utilized
  • Differential valves used to automatically control the flow of water into dry pipe fire protection sprinkler systems upon operation of one or more automatic sprinklers
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
Application:
Fire Protection
Coating:
Orange Enamel, Painted
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Height:
16-9/16 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Product Type:
Sprinkler Valve
Valve Size:
3 in
Valve Type:
Dry Pipe Valve
Width:
24-1/8 in