TYCO

3 x 2 in. Painted Grooved Reducer Coupling with Enamel Gasket

Part #T7163020ES  |  Manufacturer Part #7163020ES

Fitting Sizes:

3 in x 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides an economical and efficient method of changing direction, adding an outlet, reducing, or capping grooved piping systems

Specifications

ASTM Specifications: ASTM A-536

End Connection 1: Grooved

End Connection 2: Grooved

Fitting Size 1: 3 in

Fitting Size 2: 2 in

Fitting Sizes: 3 in x 2 in

Material: Ductile Iron

Maximum Pressure: 500 psi

Maximum Temperature: 150