0 items

Tyco 300# NPT Black Ductile Iron Tee

T862

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Although lighter than standard cast iron, the fittings have an added advantage of being less susceptible to cracking due to their added strength
  • Stronger and more corrosion resistant than cast iron fittings
  • The additional strength is provided by the ductile properties and by adding magnesium while the iron is being poured into the final cast shape

SPECIFICATIONS

ASTM Specifications
ASTM B-1.20.1
End Connection 1
NPT
End Connection 3
NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1 1/2 in x 1 in x 1-1/2 in
Material
Ductile Iron
Maximum Pressure
250 psi
Pressure Class
300#
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday