3/4 x 1/2 in. Slip x FPT 175 psi CPVC Sprinkler Head Adapter in Orange
3/4 x 1/2 in. Slip x FPT 175 psi CPVC Sprinkler Head Adapter in Orange
Package Quantity Info:
EA: 1 IP: 16 CA: 112-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-438, ASTM F-439, ASTM F-442
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- NPT
- End Connections:
- Socket Weld x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Sprinkler Adapter
- IAPMO Listed -:
- No
- ISO:
- ISO 9002
- Material:
- Plastic, Brass
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Schedule Class:
- 40
- UL Listed:
- Yes