4 in. Ductile Iron and Plastic Butterfly Valve

Part #T59300G040WS  |  Item #7104375  |  Manufacturer Part #59300G040WS

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 13, ANSI 70-2-206]

ASME Specifications: ASME B16.104

ASTM Specifications: ASTM A-536

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Length: 13-23/25 in

Material: [Ductile Iron, Plastic]

Material Type: Nylon

Maximum Pressure: 300 psi

Maximum Temperature: 212

NSF Certified: No

Recommended Valve Application: Water

UL Listed: Yes

Valve Disc Material: EPDM

Valve Operator: Wheel Handle

Valve Size: 4 in

Valve Type: Butterfly Valve

Width: 6-27/100 in