TYCO

4 in. Ductile Iron Flanged Non-Rising Valve Stem

Part #TTMPX1000003  |  Manufacturer Part #TMPX1000003

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI Class 125, ANSI Class 150]

ASME Specifications: [ASME B16.1, ASME B16.42]

Coating: Epoxy

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Length: 9 in

Material: Ductile Iron

Maximum Pressure: 300 psi

NSF Certified: No

Recommended Valve Application: Fire Protection

UL Listed: Yes

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Gate Valve