TYCO

4 in. Ductile Iron Groove Deluge Diaphragm Valve

Part #T524771913  |  Manufacturer Part #524771913

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for vertical or horizontal installation and for fire protection system service
  • Used as automatic water control valves in deluge, preaction and special types of fire protection systems such as foam-water and double interlock systems

Documents

Specifications

ASTM Specifications: ASTM D-2000

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Material: Ductile Iron

Maximum Pressure: 250 psi

Valve Size: 4 in

Valve Type: Diaphragm Valve