4 in. Flange x Grooved DPV-1 Dry Pipe Valve
4 in. Flange x Grooved DPV-1 Dry Pipe Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in unheated warehouses, parking garages, store windows, attic spaces, loading docks and other areas exposed to freezing temperatures where water filled pipe cannot be utilized
- Differential valves used to automatically control the flow of water into dry pipe fire protection sprinkler systems upon operation of one or more automatic sprinklers
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Fire Protection
- Coating:
- Orange Enamel, Painted
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- Height:
- 17-1/4 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Product Type:
- Sprinkler Valve
- Valve Size:
- 4 in
- Valve Type:
- Dry Pipe Valve
- Width:
- 26 in