4 in. Groove Alarm Check Valve

Part #T522031113  |  Item #2197479  |  Manufacturer Part #52-203-1-113

Valve Size:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Divided seat ring, rubber faced clapper, water flow alarm check valves intended for use in wet pipe fire protection systems
  • May be installed vertically or horizontally and are designed to automatically actuate electric and/or hydraulic alarms when there is a steady flow of water into the system that is equivalent to the discharge rate of one or more sprinklers

Documents

Specifications

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Maximum Pressure: 300 psi

Valve Size: 4 in

Valve Type: Sprinkler Check Valve