4 in. Painted Grooved Cap with 1 in. IPT Tap on Pipe
4 in. Painted Grooved Cap with 1 in. IPT Tap on Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
Specifications
- ASTM:
- ASTM A-536
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Steel
- Thickness:
- 1 in