TYCO

4 x 2 in. Grooved Reducing Painted Ductile Iron Sprinkler Coupling with EPDM Gasket

Part #T7164020ES  |  Manufacturer Part #7164020ES

Fitting Sizes:

4 in x 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides an economical and efficient method of changing direction, adding an outlet, reducing, or capping grooved piping systems
  • W: 5" H: 5 1/2"

Specifications

ASTM Specifications: ASTM A-536

Coating: Painted

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Fitting Type: Reducing

Material: Ductile Iron, Rubber

Material Type: EPDM

Maximum Pressure: 500 psi

Maximum Temperature: 150

UL Listed: No