TYCO

4 x 4 in. Female Alarm Valve

Part #T522031013  |  Manufacturer Part #522031013

Fitting Sizes:

4 in x 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Female

End Connection 2: Female

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in x 4 in