TYCO

4 x 4 x 4 in. Painted Grooved Tee

Part #T51940P  |  Manufacturer Part #51940P

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems

Specifications

ASTM Specifications: ASTM A-536

End Connection 1: Grooved

End Connection 3: Grooved

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in x 4 in x 4 in

Material: Ductile Iron

UL Listed: Yes