TYCO

519S 8 in. Grooved Ductile Iron Fire Protection Short Pattern Tee

Part #T519S80P  |  Manufacturer Part #519S80P

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems

Specifications

ASTM Specifications: ASTM A-536

Collection: 519S

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Ductile Iron