TYCO

6 x 6 x 2 in. Grooved Mechanical Tee

Part #T7306020ERS  |  Manufacturer Part #7306020ERS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Used for any tee connection where a threaded or grooved outlet is needed
  • May be converted into a cross when necessary

Documents

Specifications

ASTM Specifications: ASTM A-536

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 2 in

Fitting Sizes: 6 in x 6 in x 2 in

Material: Ductile Iron