TYCO

6 x 8-1/20 in. Grooved Check Valve

Part #T595900060  |  Manufacturer Part #595900060

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swing type unit that allows water flow in one direction and prevents flow in the opposite direction
  • A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation

Documents

Specifications

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Height: 11-1/2 in

Material: Ductile Iron

Maximum Pressure: 300 psi

UL Listed: Yes

Valve Size: 6 in

Valve Type: Sprinkler Check Valve

Width: 8-1/20 in