Tyco 8-7/16 in. Electric Dry Pipe Accelerator with Nipple

T523123001

Length

8-7/16 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
0.75
Height
6-3/4 in
Length
8-7/16 in
Maximum Pressure
300 psi
Maximum Temperature
120
Width
6-5/8 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+

Price for bundle

$0

This Item: Tyco 8-7/16 in. Electric Dry Pipe Accelerator with Nipple / $ 1,732.50