TYCO
8 in. Ductile Iron and Plastic Wafer Butterfly Valve
Part #T59300W080WS | Item #7107266 | Manufacturer Part #59300W080WS
Valve Size
Product Details
Specifications
ANSI Specifications: [ANSI B16.5, ANSI 70-2-206]
ASME Specifications: ASME B16.104
ASTM Specifications: ASTM A-536
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Length: 19-63/100 in
Material: [Ductile Iron, Plastic]
Material Type: Nylon
Maximum Pressure: 300 psi
Maximum Temperature: 212
NSF Certified: No
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Style: Wafer
Valve Disc Material: Ductile Iron
Valve Operator: Wheel Handle
Valve Size: 8 in
Valve Type: Butterfly Valve
Width: 10-19/20 in