8 in. Ductile Iron Grooved Swing Check Valve
Model CV-1F 8 in. Ductile Iron Grooved Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation
- Minimizes water hammer caused by flow reversal
- Swing type unit that allows water flow in one direction and prevents flow in the opposite direction
- UL and C-UL listed, FM approved
- Removable cover for field maintenance
- Can be installed using Grinnell G-Fire grooved couplings or Figure 71 flange adapters
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Model CV-1F
- Color Finish Name:
- Red
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 14 in
- Material:
- Ductile Iron, Aluminum, Cast Iron, Rubber, Stainless Steel
- Material Type:
- Nitrile
- NSF Certified:
- No
- Pressure - High:
- 300
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 8 in
- Valve Type:
- Swing Check Valve
- Weight:
- 66 lb
- Width:
- 10-7/50 in