4-3/4 x 2-1/4 in. Adapter Plate in Chrome
4-3/4 x 2-1/4 in. Adapter Plate in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-3/4 in
- Diameter - Inside 1:
- 2-1/4 in
- FM Approved:
- No
- Product Type:
- Adapter Plate
- UL Listed:
- Yes