3-1/4 in. Painted Brass Cover Plate in Off White
3-1/4 in. Painted Brass Cover Plate in Off White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Absence of the cover plate/Retainer Assembly can delay sprinkler operation in a fire situation
- Designed to conceal the sprinkler
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- TY3531 Series RFII
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Depth:
- 3/16 in
- Diameter:
- 3-1/4 in
- FM Approved:
- Yes
- Installation Type:
- Concealed Mount
- Material:
- Brass
- Maximum Temperature:
- 139
- Product Type:
- Cover Plate
- UL Listed:
- Yes