0 items

Tyco BlazeMaster® CPVC Sprinkler Tee

T8000

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives

SPECIFICATIONS

ASTM Specifications
ASTM F-1970
Collection
BlazeMaster®
End Connection 1
NPT
End Connection 3
NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1-1/2 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
175 psi
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday