Tyco Ductile Iron and Plastic Wafer Butterfly Valve

T59300W00WS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 70-2-206, ANSI B16.5
ASME Specifications
ASME B16.104
ASTM Specifications
ASTM A-536
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
Yes
Length
13-23/25 in
Material
Ductile Iron, Plastic
Material Type
Nylon
Maximum Pressure
300 psi
Maximum Temperature
212
NSF Certified
No
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
Wafer
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Size
4 in
Valve Type
Butterfly Valve
Width
6-27/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday