2 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Wet Pilot Actuator Trim
DV-5A 2 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Wet Pilot Actuator Trim
Frequently Purchased Together
Product Details
- When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
- Allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
- The TYCO DV-5A automatic water control valves are diaphragm type valves that can be used in deluge fire protection systems
- The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
- Features internal and external coating of the valve to provide corrosion resistance
- Simply re-pressurizing the diaphragm chamber resets the valve
Specifications
- ASTM:
- ASTM A-536-77 Grade 65-45-12, ASTM D-2000
- Actuator Type:
- Wet Pilot
- Application:
- Fire Protection
- Coating:
- Epoxy, Teflon
- Collection:
- DV-5A
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 12-3/5 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 23-1/2 in
- Material:
- Ductile Iron, Rubber, Plastic
- Material Type:
- EPDM, Polyester
- Minimum Temperature:
- 40
- Pressure - High:
- 300
- Pressure - Low:
- 20
- Product Type:
- Control Valve
- Recommended Valve Application:
- Gas, Industrial Plant, Oil, Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 2 in
- Valve Type:
- Diaphragm Valve
- Width:
- 23-1/10 in