2 in. Single Interlock Grooved Dry Pilot Actuator

You last purchased this on
 
Tyco

DV-5A 2 in. Single Interlock Grooved Dry Pilot Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

DV-5A 2 in. Single Interlock Grooved Dry Pilot Actuator

  • Fast #
  • Part #T551011220
  • Item #7855764
  • Manufacturer Part #551011220
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
  • The diaphragm style design of the DV-5A valve allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
  • The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in single interlock precaution fire protection systems
  • The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
  • Features internal and external coating of the valve to provide corrosion resistance
  • Simply re-pressurizing the diaphragm chamber resets the valve
  • Requires Certification

Specifications

ASTM:
ASTM A-536-77 Grade 65-45-12, ASTM D-2000
Actuator Type:
Dry Pilot
Coating:
Epoxy
Collection:
DV-5A
Depth:
12-3/5 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
23-1/2 in
Product Type:
Valve
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
2 in
Valve Type:
Sprinkler Valve
Width:
23-1/10 in