3 in. Remote Reset Pressure Actuator Trim
DV-5A 3 in. Remote Reset Pressure Actuator Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- When properly trimmed, the DV-5A valve with remote-resetting trim can be opened and closed during a full-flow condition from a remote location
- Pressure-reducing function maintains pre-set outlet pressure
- The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in remote-resetting deluge fire protection systems
- Electric actuation is compatible with many types of automatic and manual release options
- Actuation of fire alarms upon system operation is provided
- Compact, space-saving design reduces valve room footprint and construction costs
- Remote-resetting feature provides the ability to reset the valve from one or more locations
Specifications
- ASTM:
- ASTM A-536-77 Grade 65-45-12, ASTM D-2000
- Application:
- Fire Protection
- Brand Model Compatibility:
- DV-5A Automatic Water Control Deluge Valve
- Coating:
- Galvanized
- Collection:
- DV-5A
- Depth:
- 14-1/2 in
- FM Approved:
- Yes
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 3 in
- Valve Type:
- Sprinkler Valve
- Width:
- 24-3/5 in