DV-5A 4 in. Double Interlock Electric or Pneumatic Pilot Actuator

Part #T551011440  |  Item #7856087  |  Manufacturer Part #551011440

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in single interlock precaution fire protection systems
  • When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
  • The diaphragm style design of the DV-5A valve allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
  • Simply re-pressurizing the diaphragm chamber resets the valve
  • Features internal and external coating of the valve to provide corrosion resistance
  • The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations

Specifications

ASTM Specifications: [ASTM A-536-77 Grade 65-45-12, ASTM D-2000]

Actuator Type: Electric/Pneumatic

Coating: Epoxy

Collection: DV-5A

Depth: 16-1/2 in

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Height: 24-7/10 in

Product Type: Valve

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Size: 4 in

Valve Type: Sprinkler Valve

Width: 27-1/5 in