4 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Remote Reset Actuation and Pressure-Reducing System
DV-5A 4 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Remote Reset Actuation and Pressure-Reducing System
Frequently Purchased Together
Product Details
- When properly trimmed, the DV-5A valve with remote-resetting trim can be opened and closed during a full-flow condition from a remote location
- Pressure-reducing function maintains pre-set outlet pressure
- The TYCO DV-5A automatic water control valves are diaphragm type valves that can be used in remote-resetting deluge fire protection systems
- Electric actuation is compatible with many types of automatic and manual release options
- Actuation of fire alarms upon system operation is provided
- Compact, space-saving design reduces valve room footprint and construction costs
- Remote-resetting feature provides the ability to reset the valve from one or more locations
Specifications
- ASTM:
- ASTM A-536-77 Grade 65-45-12, ASTM D-2000
- Actuator Type:
- Remote Reset
- Application:
- Fire Protection
- Coating:
- Epoxy, Teflon
- Collection:
- DV-5A
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 16-1/2 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 24-7/10 in
- Material:
- Ductile Iron, Rubber, Plastic
- Material Type:
- EPDM, Polyester
- Minimum Temperature:
- 40
- Pressure - High:
- 300
- Pressure - Low:
- 20
- Product Type:
- Control Valve
- Recommended Valve Application:
- Gas, Industrial Plant, Oil, Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 4 in
- Valve Type:
- Diaphragm Valve
- Width:
- 27-1/5 in