6 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Remote Reset Actuation Trim
DV-5A 6 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Remote Reset Actuation Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- When properly trimmed, the DV-5A valve with remote-resetting trim can be opened and closed during a full-flow condition from a remote location
- Remote-resetting feature provides the ability to reset the valve from one or more locations
- The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in remote-resetting deluge fire protection systems
- Actuation of fire alarms upon system operation is provided
- Electric actuation is compatible with many types of automatic and manual release options
- Compact, space-saving design reduces valve room footprint and construction costs
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI B16.42 Class 150, ANSI B16.5 Class 150
- ASTM:
- ASTM A-135, ASTM A-53, ASTM A-536-77 Grade 65-45-12, ASTM B-16, ASTM B-88, ASTM D-2000
- Actuator Type:
- Remote Reset
- Coating:
- Epoxy, Galvanized, Zinc Plated
- Collection:
- DV-5A
- Depth:
- 19-3/10 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Height:
- 22-3/8 in
- ISO:
- ISO 7005-2
- Material:
- Aluminum, Ductile Iron, Plastic, Rubber, Steel
- Material Type:
- EPDM, Polyester
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 232 psi
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Size:
- 6 in
- Valve Type:
- Automatic Control Valve
- Width:
- 31-2/5 in