6 in. Remote Reset Actuator Trim

You last purchased this on
 
Tyco

DV-5A 6 in. Remote Reset Actuator Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

DV-5A 6 in. Remote Reset Actuator Trim

  • Fast #
  • Part #T540000460
  • Item #7855742
  • Manufacturer Part #540000460
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • When properly trimmed, the DV-5A valve with remote-resetting trim can be opened and closed during a full-flow condition from a remote location
  • Remote-resetting feature provides the ability to reset the valve from one or more locations
  • The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in remote-resetting deluge fire protection systems
  • Actuation of fire alarms upon system operation is provided
  • Electric actuation is compatible with many types of automatic and manual release options
  • Compact, space-saving design reduces valve room footprint and construction costs
  • Requires Certification

Specifications

ASTM:
ASTM A-536-77 Grade 65-45-12, ASTM D-2000
Actuator Type:
Remote Reset
Application:
Fire Protection
Brand Model Compatibility:
DV-5A Automatic Water Control Deluge Valve
Coating:
Galvanized
Collection:
DV-5A
Depth:
19-3/10 in
FM Approved:
Yes
Height:
25-7/10 in
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
6 in
Valve Type:
Sprinkler Valve
Width:
31-2/5 in