8 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Wet Pilot Actuator Trim

You last purchased this on
 
Tyco

DV-5A 8 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Wet Pilot Actuator Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

DV-5A 8 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Wet Pilot Actuator Trim

  • Fast #
  • Part #T551010180
  • Item #7845725
  • Manufacturer Part #551010180
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
  • Allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
  • The TYCO DV-5A automatic water control valves are diaphragm type valves that can be used in deluge fire protection systems
  • The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
  • Features internal and external coating of the valve to provide corrosion resistance
  • Simply re-pressurizing the diaphragm chamber resets the valve
  • Requires Certification

Specifications

ASTM:
ASTM A-536-77 Grade 65-45-12, ASTM D-2000
Actuator Type:
Wet Pilot
Application:
Fire Protection
Coating:
Epoxy, Teflon
Collection:
DV-5A
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
23 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
30-2/5 in
Material:
Ductile Iron, Rubber, Plastic
Material Type:
EPDM, Polyester
Minimum Temperature:
40
Pressure - High:
300
Pressure - Low:
20
Product Type:
Control Valve
Recommended Valve Application:
Gas, Industrial Plant, Oil, Fire Protection
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
8 in
Valve Type:
Diaphragm Valve
Width:
36-7/10 in