TYCO
DV-5A 1-1/2 in. Double Interlock Electric Pilot Actuator
Part #T5510115 | Manufacturer Part #551011515
Valve Size
Please select
Product Details
- The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in single interlock precaution fire protection systems
- When properly trimmed, the double seat design of the DV-5A valve also provides actuation of fire alarms upon system operation
- The diaphragm style design of the DV-5A valve allows external resetting, providing for easy resetting of a deluge system without having to open a valve handhole cover to manually reposition a clapper and/or latch mechanism
- Simply re-pressurizing the diaphragm chamber resets the valve
- Features internal and external coating of the valve to provide corrosion resistance
- The external corrosion resistance of the epoxy coating permits the use of the DV-5A in corrosive atmospheres associated with many types of industrial processing plants and outdoor installations
Specifications
ASTM Specifications: [ASTM A-536-77 Grade 65-45-12, ASTM D-2000]
Actuator Type: Electric
Coating: Epoxy
Collection: DV-5A
Depth: 10-9/10 in
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: Yes
Height: 23-1/2 in
Product Type: Valve
UL Listed: Yes
Valve Body Material: Ductile Iron
Valve Size: 1-1/2 in
Valve Type: Sprinkler Valve
Width: 23-1/10 in