TYCO
DV-5A 1-1/2 in. Grooved Ductile Iron Automatic Water Control Deluge Valve with Remote Reset Actuation Trim
Part #T5510104 | Manufacturer Part #551010415
Valve Size
Please select
Product Details
- The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in remote-resetting deluge fire protection systems
- When properly trimmed, the DV-5A valve with remote-resetting trim can be opened and closed during a full-flow condition from a remote location
- Remote-resetting feature provides the ability to reset the valve from one or more locations
- Compact, space-saving design reduces valve room footprint and construction costs
- Electric actuation is compatible with many types of automatic and manual release options
- Actuation of fire alarms upon system operation is provided
Specifications
ASTM Specifications: [ASTM A-536-77 Grade 65-45-12, ASTM D-2000]
Actuator Type: Remote Reset
Application: Fire Protection
Coating: Epoxy
Collection: DV-5A
Depth: 10-9/10 in
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: Yes
Height: 23-1/2 in
Product Type: Valve
UL Listed: Yes
Valve Body Material: Ductile Iron
Valve Size: 1-1/2 in
Valve Type: Sprinkler Valve
Width: 23-1/10 in