DV-5A 1-1/2 in. Remote Reset Actuator Trim

Part #T5400004  |  Manufacturer Part #540000420

Valve Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The TYCO DV-5A Automatic Water Control Valves are diaphragm type valves that can be used in remote-resetting deluge fire protection systems
  • When properly trimmed, the DV-5A valve with remote-resetting trim can be opened and closed during a full-flow condition from a remote location
  • Remote-resetting feature provides the ability to reset the valve from one or more locations
  • Compact, space-saving design reduces valve room footprint and construction costs
  • Electric actuation is compatible with many types of automatic and manual release options
  • Actuation of fire alarms upon system operation is provided

Specifications

ASTM Specifications: [ASTM A-536-77 Grade 65-45-12, ASTM D-2000]

Actuator Type: Remote Reset

Application: Fire Protection

Brand Model Compatibility: DV-5A Automatic Water Control Deluge Valve

Coating: Galvanized

Collection: DV-5A

Depth: 10-9/10 in

FM Approved: Yes

Height: 23-1/2 in

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Size: 1-1/2 in

Valve Type: Sprinkler Valve

Width: 23-1/10 in