0 items

Tyco Fire Suppression & Build 1/2 in. 95 Degree Angle No. 28 Orifice Spray Nozzle

T493281095

  • SIZE
  • PRICE

DESCRIPTION

  • Effective in covering exposed vertical, horizontal, curved, and irregular shaped surfaces in a cooling spray to prevent excessive absorption of heat from an external fire and possible structural damage or spread of fire to the protected equipment
  • Open, directional spray nozzle designed for use in water spray fixed systems for fire protection applications

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Height
2-1/2 in
Material
Brass
Maximum Pressure
175 psi
Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday