0 items

Tyco Fire Suppression & Build 1/2 in. Adjustable Recessed 2-Piece Escutcheon Sprinkler

T56705010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Intended for use in areas with finished ceilings or walls
  • Recessed escutcheon provides 1/4" of recessed adjustment or up to 1/2" of total adjustment from the flush pendant position
  • Reduces the accuracy to which the fixed pipe drops to the sprinklers must be cut

SPECIFICATIONS

Color Finish
Chrome
Diameter
2-7/8 in
Fitting Size 1
1/2 in
Material
Carbon Steel
Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday