0 items

Tyco Fire Suppression & Build TY3251 1/2 in. Standard Response Plain End in Brass

T575711

Maximum Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency

SPECIFICATIONS

Collection
TY3251
End Connection 1
NPT
Fitting Size 1
1/2 in
Height
2-3/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155
Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday