0 items

Tyco Fire Suppression & Build 12 in. Standard Response Dry Horizontal Sidewall in Chrome

T609419120

Length

12 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation

SPECIFICATIONS

Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1 in
Length
12 in
Material
Carbon Steel
Maximum Pressure
175 psi
Maximum Temperature
155
Size
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday