NPT Aluminum and Stainless Steel Trim
Model ACC-1 NPT Aluminum and Stainless Steel Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduces the time for valve operation following the operation of one or more automatic sprinklers
- Intended for attachment to model DPV-1 Dry Pipe Valve
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Model DPV-1
- Coating:
- Galvanized
- Collection:
- Model ACC-1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Height:
- 21-1/8 in
- Material:
- Aluminum, Stainless Steel
- Pressure - Maximum:
- 250 psi
- Product Type:
- Trim
- UL Listed:
- Yes