0 items

Tyco 300 psi Ductile Iron Grooved Butterfly Valve with Wheel Handle

T59300GWS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 70-2 2006
ASME Specifications
ASME B16.104
ASTM Specifications
ASTM A-167, ASTM A-307, ASTM A-536, ASTM A-619
Clean Bagged
No
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
Yes
Height
11-18/25 in
IAPMO Listed
No
Length
6-27/100 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
212
NSF Certified
No
Recommended Valve Application
Water
UL Listed
Yes
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Size
2-1/2 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday