4 in. 250 psi Ductile Iron Flange by Groove Deluge Diaphragm Valve
Model DV-5 4 in. 250 psi Ductile Iron Flange by Groove Deluge Diaphragm Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used as automatic water control valves in deluge, preaction and special types of fire protection systems such as foam-water and double interlock systems
- Designed for vertical or horizontal installation and for fire protection system service
Documents
Specifications
- ANSI:
- ANSI 125, ANSI B16.1
- ASTM:
- ASTM A-536-77 Grade 65-45-12, ASTM D-2000
- Application:
- Fire Protection
- Coating:
- Rilsan® Nylon
- Collection:
- Model DV-5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- UL Listed:
- Yes
- Valve Size:
- 4 in
- Valve Type:
- Diaphragm Valve