0 items

Tyco Fire Suppression & Build 6 in. 300 psi Alarm Check Valve

T52203115

End Connection 1

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday