0 items

Tyco Fire Suppression & Build Concealed Pendant Sprinkler Cover in Signal White

T562014135

Color Finish

(Pricing is for Signal White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Provides a measure of flexibility with regard to which the length of fixed pipe drops to the sprinklers must be cut

SPECIFICATIONS

Color Finish
Signal White
Diameter
3-5/16 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday