0 items

Tyco Fire Suppression & Build CPVC Slip Sprinkler Reducer Bushing

T802

  • SIZE
  • PRICE

DESCRIPTION

  • Easier to install than traditional steel pipe systems, and at the same time , provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives

SPECIFICATIONS

ASTM Specifications
ASTM F-1970
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
175 psi
Size
1 in x 3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday