Tyco Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

TTMRX00003

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
ASME Specifications
ASME B16.1, ASME B16.42
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Length
13 in
Material
Ductile Iron
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
150#
UL Listed
Yes
Valve Body Style
OS&Y
Valve Operator
Handwheel
Valve Size
10 in
Valve Stem
Outside
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday