Tyco Grooved Dry Pipe Valve

T5231019

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Differential valves used to automatically control the flow of water into dry pipe fire protection sprinkler systems upon operation of one or more automatic sprinklers
  • For use in unheated warehouses, parking garages, store windows, attic spaces, loading docks and other areas exposed to freezing temperatures where water filled pipe cannot be utilized

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
Grooved
End Connection 2
Grooved
Height
16-9/16 in
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Size
2 1/2 in
Width
24-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday