0 items

Tyco Painted Grooved Flange Adapter with E-Gasket

T710S

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows a direct transition from flanged components into a grooved piping system

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 150
ASTM Specifications
ASTM A-153, ASTM A-536
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in
Material
Ductile Iron
Maximum Pressure
250 psi
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday